Shop All Cabinet Knobs
Wisdom Stone
Katina Cabinet Knob, 1in x 1-1/2in, Polished Chrome and Clear
Mfr # 4220CH-C
Zoro # G708790873
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Polished Chrome
Product Information
- Brand Wisdom Stone
- MFR # 4220CH-C
- Zoro # G708790873
- UPC # 841979104753
- Country of Origin China
- Category Cabinet Knobs
Details
Description
The Katina Knob is a modern, upscale, two-piece knob constructed of cast zinc. The foot is angled to rest flat against the cabinetry, while the center rod jots through the piece creating a drop pull effect. The separated pieces allow for different finishes and materials throughout a single pull.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS 620 Series, Single Gang Mount Pushbutton, Stainless Steel (621AL)
- HAGER Hager 5300 Surface Door Closer Heavy Duty Interior and Exterior (5300M16DBZ)
- SCHLAGE Cylindrical Lock, ALX53P RHO 626 (ALX53P RHO 626)
- ZORO SELECT Drawer Roller, 1/4" H (45-18)
- WISDOM STONE Carraway Cabinet Knob, 1-5/16in, Polished Gold (4204GP)
- WISDOM STONE Isabel Cabinet Knob, 1-1/4 in dia., Oil Rubbed Bronze with Clear Crystals (4211ORB-C)
- WISDOM STONE Corba Cabinet Knob, 7/10 in dia., Polished Chrome (4229CH)
- AMEROCK Mergence 1-3/8 in 35 mm Diameter Matte Black/Champagne Bronze Cabinet Knob (BP36857FBCZ)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354SNK)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Renzo Cabinet Knob (141SN)
- ELEMENTS BY HARDWARE RESOURCES 1" Overall Length Satin Bronze Square Hadly Cabinet Knob (449SBZ)
- Wisdom Stone Cabinet Knobs