Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Wisdom Stone Katina Cabinet Pull, 128mm 5in Center to Center, Copper 4120128CO

Katina Cabinet Pull, 128mm 5in Center to Center, Copper (Discontinued)

  • Mfr # 4120128CO
  • Zoro # G708790606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4120128CO
Zoro #
G708790606
UPC #
841979104654
Country of Origin
China

Dimensions

Length
6.11 in.
Width
0.97 in.

Details

Finish
Copper
Material
Zinc Alloy
Item
Cabinet Pull

Description

The Katina Pull is a modern, upscale, bar pull constructed from 3 separate pieces. The two feet are angled toward each other while the center rod jots through both feet. The separated pieces allow for different finishes and materials throughout a single pull.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.