This Product is Discontinued
Wisdom Stone
Marilyn Cabinet Knob, 1in, Polished Chrome with Pink Crystals (Discontinued)
Mfr # 4202CH-P
Zoro # G708790781
This Product is Discontinued
Key Features
- Material Zinc Alloy
- Finish Polished Chrome
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 453, Viton, 0.27 In. (U38871.025.1200)
- SUGATSUNE Drop Lid Hinge Sdh001-Ni Nickel (SDH-001/NI)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/8 in (C8055-KD-14A)
- DURA-LIFT 1-1/8 in. x 24 in. Galvanized 14-Gauge Steel Punched Angle Iron Bracket & Mounting Hardware (4-Pack) (DLAPA8)
- WISDOM STONE Isabel Cabinet Knob, 1-1/4 in dia., Oil Rubbed Bronze with Clear Crystals (4211ORB-C)
- WISDOM STONE Corba Cabinet Knob, 7/10 in dia., Polished Chrome (4229CH)
- WISDOM STONE Carraway Cabinet Knob, 1-5/16in, Polished Gold (4204GP)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- HETTICH Hettich HT9191124 Grant Top Line 150 Single Door Hardware Set (HT9191124)
- BLUM Blum B20K1101 17-60 Aventos HK-XS Stay Lift System (B20K1101)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- Wisdom Stone Cabinet Knobs