Shop All Cabinet Knobs
Wisdom Stone
Nina Cabinet Knob, 1-3/8 in dia., Satin Nickel with Smoke Crystal
Mfr # 4223SN-SM
Zoro # G808790605
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Satin Nickel
Product Information
- Brand Wisdom Stone
- MFR # 4223SN-SM
- Zoro # G808790605
- UPC # 841979101714
- Country of Origin India
- Category Cabinet Knobs
Details
Description
The nina knob is a classic knob style, with a beautifully faceted crystal topper that makes for resilience on any piece of furniture or cabinetry.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Wallbase/Dry Back, 75473, 120'L X 4"W, Beige (75473)
- MASTER LOCK Latching Hasp, Fixed, Natural, 4-1/2 In. L (704)
- FALCON Falcon D241P626 D200 Series Single Cylinder Deadbolt C Keyway 30253 Latch 10094 Strike (D241P626)
- PRIMELINE TOOLS 2-5/8 in., Brass Plated Hole Filler Plate Door Knob (Single Pack) (MP9516)
- WISDOM STONE Isabel Cabinet Knob, 1-1/4 in dia., Oil Rubbed Bronze with Clear Crystals (4211ORB-C)
- WISDOM STONE Corba Cabinet Knob, 7/10 in dia., Polished Chrome (4229CH)
- WISDOM STONE Carraway Cabinet Knob, 1-5/16in, Polished Gold (4204GP)
- RICHELIEU HARDWARE 1 1/32 in (26 mm) Brushed Gold Contemporary Cabinet Knob (798626165)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Contemporary Cabinet Knob and Backplate (BP229540CHBRZ)
- JEFFREY ALEXANDER 114 Diameter Brushed Pewter Richard Cabinet Knob (171BNBDL)
- AMEROCK Everett 1-5/16 inch 33mm Diameter Golden Champagne Cabinet Knob (BP37102BBZ)
- Wisdom Stone Cabinet Knobs