Shop All Cabinet Knobs
Wisdom Stone
River Cabinet Knob, 1-5/32 in x 1-5/32 in, Polished Chrome
Mfr # 4215CH
Zoro # G308790631
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Polished Chrome
Product Information
- Brand Wisdom Stone
- MFR # 4215CH
- Zoro # G308790631
- UPC # 841979103954
- Country of Origin India
- Category Cabinet Knobs
Details
Description
This flowing knob, like the River pull, has the gorgeous look of flowing water bringing a bit of nature to wherever it is used.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK25 (1RGU4)
- SOUTHCO-ALBANY DIV Door Positioning Hinge (S C6-20)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (B606A-36)
- NU-SET Key/Card Lock Box, 4-Number, Leopard Print (1006)
- WISDOM STONE Carraway Cabinet Knob, 1-5/16in, Polished Gold (4204GP)
- WISDOM STONE Corba Cabinet Knob, 7/10 in dia., Polished Chrome (4229CH)
- WISDOM STONE Isabel Cabinet Knob, 1-1/4 in dia., Oil Rubbed Bronze with Clear Crystals (4211ORB-C)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141BG)
- RICHELIEU HARDWARE 1 23/32-inch (44 mm) x 29/32-inch (23 mm) Matte Black Contemporary Cabinet Knob (BP734544900)
- HICKORY HARDWARE Knob 1 Inch Diameter (P3708-CACH)
- Wisdom Stone Cabinet Knobs