Wisdom Stone
Symone Cabinet Knob, 2.1in, Polished Chrome
Mfr # 4242CH
Zoro # G608791017
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Polished Chrome
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12125)
- MAG-MATE Cup Magnet, Ceramic, 38 lb. (MX2000H)
- MAJOR Major: LMB-08 - Lock Mounting Bracket For Adams Rite Style Locks - Aluminum Doors (MJR-LMB-08)
- AMEROCK Bar Pulls 3-3/4 in 96 mm Center-to-Center Champagne Bronze Cabinet Pull (BP40516CZ)
- WISDOM STONE Carraway Cabinet Knob, 1-5/16in, Polished Gold (4204GP)
- WISDOM STONE Isabel Cabinet Knob, 1-1/4 in dia., Oil Rubbed Bronze with Clear Crystals (4211ORB-C)
- WISDOM STONE Corba Cabinet Knob, 7/10 in dia., Polished Chrome (4229CH)
- SUGATSUNE Cabinet Knob, 304 Stainless Steel, SS, Proj. 29/32" (RSS-30/M)
- BERENSON 1.375 in. Century Edge Knob, Brushed Nickel (BE1200 1BPN)
- HICKORY HARDWARE Knob 1 Inch Diameter (P3708-CACH)
- CROWN 1-1/16" Diecast Cabinet Knob Black Nickel Finish (CHK910BN)
- Wisdom Stone Cabinet Knobs