This Product is Discontinued
Wisdom Stone
Symone Cabinet Knob, 2.1in, Polished Gold (Discontinued)
Mfr # 4242GP
Zoro # G908791007
This Product is Discontinued
Key Features
- Material Zinc Alloy
- Finish Polished Gold
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCW8)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0608ENPCRCR)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 1 9/64 in (1XRZ8)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 8 ft Roll - Brown (03-211)
- WISDOM STONE Isabel Cabinet Knob, 1-1/4 in dia., Oil Rubbed Bronze with Clear Crystals (4211ORB-C)
- WISDOM STONE Carraway Cabinet Knob, 1-5/16in, Polished Gold (4204GP)
- WISDOM STONE Corba Cabinet Knob, 7/10 in dia., Polished Chrome (4229CH)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- RICHELIEU HARDWARE 1 5/16 in (33 mm) Burnished Brass Eclectic Metal, Acrylic Cabinet Knob (BP16063244BB)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Exeter Copper Traditional Cabinet Knob (658338194)
- Wisdom Stone Cabinet Knobs