This item is Discontinued.

Wise Wise 8WD505P-1-924 10 in. Base Lounge Seat; White & Navy 8WD505P-1-924

Wise 8WD505P-1-924 10 in. Base Lounge Seat; White & Navy (Discontinued)

  • Mfr # 8WD505P-1-924
  • Zoro # G503917215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8WD505P-1-924
Zoro #
G503917215
UPC #
85211779440
Country of Origin
China

Description

Series Bucket Style 10" Base Lounge Seat is Ideal for Replacing Worn Out Seats on your Runabout, Ski Boat or Fish N Ski Model. Injection Molded Plastic Frame. Marine Grade UV and Mildew Treated Vinyl. Embossed Vinyl Center Panel. High Compress.

Features
  • High-impact plastic seat frame
  • Molded plastic base with vinyl finish - storage inside
  • Compression foam padding
  • Heavy-duty 26 oz marine grade vinyl
  • Uv treated and mildew resistant
Specifications
  • Color: White & Navy
  • Seat Height: 28"
  • Seat Width: 18"
  • Seat Depth: 45.5"
  • Sitting Depth: 14.5"
  • Base Height: 10"
  • Base Width: 13.5"
  • Base Length: 36.5"
  • Reclined Length: 66"
  • Weight: 6.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.