
10 gal Round Heavy Duty Plastic Can, Stainless Steel, Stainless Steel
Mfr # SC10-01-SS-FT
Zoro # G915753227
product price:Â $974.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
10 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC10-01-SS-FT
Zoro #
G915753227
UPC #
-
Country of Origin
United States
Details
Container Capacity
10 gal
Item
Heavy Duty Plastic Can
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Description
Standard Series 10 gallon perforated stainless steel receptacle with flat lid. Comes with rigid plastic liner, and lid attachment kit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.