Zoro Homepage

34.5 gal Round Blue, Metal

  • Mfr # 18RTBL

  • Zoro # G715732422


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Includes
3 separate rigid liners
Total Capacity
34.5 gal
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18RTBL
Zoro #
G715732422
UPC #
96639160703
Country of Origin
United States

Details

Container Shape
Round
Color
Blue
Includes
3 separate rigid liners
Total Capacity
34.5 gal
Material
Metal

Description

The combination recycling container with 3 separate openings offers an aesthetically pleasing recycling container. Servicing is easy with the lift-off top. The stainless steel bottom band provided for floor protection. The 3 separate liners allow you to recycle several commodities in one location to save space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.