35 gal Round Stainless Steel, Stainless Steel

  • Mfr # SC35P-02R-SS-RHS

  • Zoro # G715732415


product price:  $1,804.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
35 gal
Material
Stainless Steel
Color
Stainless Steel
Container Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC35P-02R-SS-RHS
Zoro #
G715732415
UPC #
-
Country of Origin
United States

Details

Total Capacity
35 gal
Material
Stainless Steel
Color
Stainless Steel
Container Shape
Round

Description

Standard Series 35 gallon perforated, stainless steel recycling receptacle. Comes with 1 round opening and 1 slot opening in the hood top which is perfect for dual stream recycling. Perfect for indoor or outdoor use. Unit has a chasing arrow recycling symbol laser cut into the center and comes with decals for the lid opening. The protective coated base eliminates rust rings. Comes standard with rigid plastic liner, leveling feet, anchor kit and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.