
36 gal Round Outdoor Can, Black, Metal
Mfr # M3601-RC-BK
Zoro # G315732037
product price: $868.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Container Capacity
36 gal
Container Shape
Round
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3601-RC-BK
Zoro #
G315732037
UPC #
96639623109
Country of Origin
United States
Details
Container Capacity
36 gal
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Metal
Description
Outdoor waste receptacle made of durable, long-lasting flat bar steel that is a deterrent for graffiti with a metal band at the top that adds strength. The receptacle has a powder coat finish made to withstand the outdoor environment. Comes with a rain cap lid, black plastic liner, stainless steel leveling feet, lid attachment kit and an anchor kit at no extra charge.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.