50 gal Round Outdoor Can, Black, Metal

  • Mfr # M5001-DT-BK

  • Zoro # G015732016


product price:  $1,385.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
50 gal
Container Shape
Round
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5001-DT-BK
Zoro #
G015732016
UPC #
96639312195
Country of Origin
United States

Details

Container Capacity
50 gal
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Metal

Description

Large capacity, outdoor trash receptacle; perfect for street scapes, cities, universities, parks. Anywhere high traffic waste disposal is needed. Made of durable flat bar galvanneal steel with a powder coat finish that is made specifically for the outdoor environment. This unit comes standard with a dome top lid, rigid plastic liner, leveling feet, anchor kit and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.