
50 gal Round Outdoor Can, Black, Metal
Mfr # M5001-FT-BK
Zoro # G315732044
product price:Â $1,295.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Container Capacity
50 gal
Container Shape
Round
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5001-FT-BK
Zoro #
G315732044
UPC #
96639312225
Country of Origin
United States
Details
Container Capacity
50 gal
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Metal
Description
Large capacity, outdoor trash receptacle; perfect for street scapes, cities, universities, parks. Anywhere high traffic waste disposal is needed. Made of durable flat bar galvanneal steel with a powder coat finish that is made specifically for the outdoor environment. This unit comes standard with a flat top lid, rigid plastic liner, leveling feet, anchor kit and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.