50 gal Round Outdoor Can, Green, Metal

  • Mfr # M5001-DT-GN

  • Zoro # G615732041


product price:  $1,316.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
50 gal
Container Shape
Round
Color
Green
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5001-DT-GN
Zoro #
G615732041
UPC #
96639312218
Country of Origin
United States

Details

Container Capacity
50 gal
Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Metal

Description

Large capacity, outdoor trash receptacle, perfect for outside hotels, office building, street scapes, cities, universities, parks. Anywhere high traffic waste disposal is needed. Made of durable flat bar galvanneal steel with a powder coat finish that is made specifically for the outdoor environment. This unit comes standard with a dome top lid, rigid plastic liner, leveling feet, anchor kit and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.