55 gal Round Stainless Steel, Stainless Steel

  • Mfr # SC55P-02R-SS-RHH

  • Zoro # G515732431


product price:  $1,521.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Container Shape
Round
Material
Stainless Steel
Color
Stainless Steel
Total Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC55P-02R-SS-RHH
Zoro #
G515732431
UPC #
96639273748
Country of Origin
United States

Details

Container Shape
Round
Material
Stainless Steel
Color
Stainless Steel
Total Capacity
55 gal

Description

Standard Series perforated stainless steel recycling receptacle with a recycle hood top. Comes with a rigid plastic liner. Recycle symbol laser cut into front of unit. Comes standard with leveling feet and lid attachment kit. Two half moon liners are available as an added option.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.