
Black Open Top Dome Receptacle
Mfr # 415DTBK
Zoro # G415753109
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Container Shape
Round
Color
Black
Material
Metal
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415DTBK
Zoro #
G415753109
UPC #
96639614152
Country of Origin
United States
Dimensions
Height
35
Details
Container Capacity
15 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Black
Material
Metal
Lid Opening Mechanism
Open Top
Description
Our best-selling dome top receptacle is a classic fit for any environment from hospitality and healthcare entryways, restaurants, office complexes or restaurants. With an open top, it allows for touchless disposal. The stainless steel bottom band provides floor protection. Features a strong steel shell with a galvanized liner and a powder coat finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.