Green Outdoor Receptacle with Laser Cut Design with Dometop

  • Mfr # COV40P-DT-GN

  • Zoro # G015753226


product price:  $992.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Container Capacity
40 gal
Container Shape
Round
Color
Green
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COV40P-DT-GN
Zoro #
G015753226
UPC #
96639312027
Country of Origin
United States

Details

Container Capacity
40 gal
Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Metal

Description

Decorative waste receptacle with a sleek, laser cut, contemporary design. Servicing is easy with a lift-off lid. Perfect for city streets, open-air malls, universities, parks, office complexes and many other environments. Made of heavy gauge galvanneal steel with a powder coat finish for added durability. A protective coated base helps to eliminate paint chipping and rust rings. Comes standard with a rigid plastic liner, leveling feet, lid attachment kit and anchor kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.