Green Outdoor Receptacle with Laser Design with Dome Top
- Mfr # MAS40P-DT-GN
- Zoro # G715753212
product price:Â
$
992.99
/ea
Key Features
Container Capacity
40 gal
Container Shape
Round
Color
Green
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAS40P-DT-GN
- Zoro #
- G715753212
- UPC #
- 96639271447
- Country of Origin
- United States
Details
- Container Capacity
- 40 gal
- Item
- Outdoor Can
- Container Shape
- Round
- Color
- Green
- Material
- Metal
Description
Decorative waste receptacle with a sleek, laser cut, contemporary design. Servicing is easy with a lift-off lid. Perfect for city streets, open-air malls, universities, parks, office complexes and many other environments. Made of heavy gauge galvanneal steel with a powder coat finish for added durability. A protective coated base helps to eliminate paint chipping and rust rings. Comes standard with a rigid plastic liner, leveling feet, lid attachment kit and anchor kit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.