Green Outdoor, Slatted Metal Waste Receptacle with Ash Top, Green
- Mfr # M3601-AT-GN
- Zoro # G015732047
product price:Â
$
1,121.99
/ea
Key Features
Container Capacity
36 gal
Container Shape
Round
Color
Green
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M3601-AT-GN
- Zoro #
- G015732047
- UPC #
- 96639496017
- Country of Origin
- United States
Details
- Container Capacity
- 36 gal
- Item
- Outdoor Can
- Container Shape
- Round
- Color
- Green
- Material
- Metal
Description
Outdoor metal waste receptacle made of durable flat bar steel. The metal band at the top adds strength and the green powder coat finish adds a layer of protection from the elements. This receptacle has an ash pan attached to the standard flat top that allows for disposal of waste as well as cigarette butt by-products. It also comes standard with leveling feet, plastic liner, lid attachment kit and anchor kit.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.