
Heavy Duty Black Outdoor Slatted Metal Receptacle with Flat Top
Mfr # WC3600-FT-BK
Zoro # G615753183
product price:Â $1,227.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Container Capacity
36 gal
Container Shape
Round
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC3600-FT-BK
Zoro #
G615753183
UPC #
096639253306
Country of Origin
United States
Details
Container Capacity
36 gal
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Metal
Description
Wydman, 36 gallon, steel receptacle with flat top lid. This unit is made of heavy duty flat bar steel for strength and to defer graffiti. The powder coat finish adds a layer of protection for durability against the elements. The unit comes with leveling feet, anchor kit, lid attachment kit and rigid plastic liner.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.