
Outdoor Perforated Receptacle with Dome Top
Mfr # SC35P-01-DT
Zoro # G615753237
product price: $1,025.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
35 gal
Container Shape
Round
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC35P-01-DT
Zoro #
G615753237
UPC #
-
Country of Origin
United States
Details
Container Capacity
35 gal
Item
Outdoor Can
Container Shape
Round
Material
Metal
Description
Standard Series 35 gallon perforated steel receptacle with dome top lid. Perforated design adds style to functionality. Protective coated bottom helps to reduce rust rings and marring of surface. The powder coat finish withstands the weather and elements. Comes with rigid plastic liner, leveling feet and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.