Outdoor, Slatted Metal Waste Receptacle with Rain Cap, Green

  • Mfr # M5001-RC-GN

  • Zoro # G915732017


product price:  $1,367.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
50 gal
Container Shape
Round
Color
Green
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5001-RC-GN
Zoro #
G915732017
UPC #
96639312270
Country of Origin
United States

Details

Container Capacity
50 gal
Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Metal

Description

Large capacity, outdoor trash receptacle; perfect for street scapes, cities, universities, parks. Anywhere high traffic waste disposal is needed. Made of durable flat bar galvanneal steel with a powder coat finish that is made specifically for the outdoor environment. This unit comes standard with a rain cap lid, rigid plastic liner, leveling feet, anchor kit and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.