
Perforated Receptacle with Flat Top, 20 gallons, Moss Green
Mfr # SC20-01-MG-FT
Zoro # G516503665
product price: $819.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
20 gal
Includes
Flat top, rigid plastic liner, lid attachment kit
Height
31.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC20-01-MG-FT
Zoro #
G516503665
UPC #
96639292718
Country of Origin
United States
Dimensions
Height
31.5 in
Details
Container Capacity
20 gal
Color
Moss Green
Includes
Flat top, rigid plastic liner, lid attachment kit
Material
Steel
Item
Waste Receptacle
Description
Standard Series 20 gallon receptacle with perforated design. This unit has a powder coat finish that adds style and functionality to your office, break room or cafeteria. Comes with a flat top lid, rigid plastic liner and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.