Zoro Homepage

Round ash 'n trash urn, Silver Vein

  • Mfr # 3000SVN

  • Zoro # G415750870


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
3 gal
Container Shape
Round
Material
Metal
Height
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000SVN
Zoro #
G415750870
UPC #
96639221008
Country of Origin
United States

Dimensions

Height
25

Details

Container Capacity
3 gal
Container Shape
Round
Color
Silver Vein
Material
Metal

Description

The subtle and understated classic design of our round ash 'n trash unit works well in office complexes, convention centers, or hospitality venues. Perfect for indoor or outdoor use for maximum flexibility. Constructed of galvanneal steel and powder coat finish to protect against the environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.