Zoro Homepage

Spruce Green Dometop Receptacle with Push Door

  • Mfr # 15DTSGN

  • Zoro # G415753116


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Container Shape
Round
Color
Spruce Green
Material
Metal
Includes
Galvanized liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15DTSGN
Zoro #
G415753116
UPC #
96639080216
Country of Origin
United States

Details

Container Capacity
15 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Spruce Green
Material
Metal
Includes
Galvanized liner

Description

Our best-selling dome top receptacle is a classic design fit for any environment from hospitality and healthcare entryways, restaurants, office complexes or restaurants. The dome top has a push door on the trash opening that effectively controls odor. Features a strong steel shell with a galvanized liner and a powder coat finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.