Shop WIX FILTERS

24004 OEM Fuel Filters

  • Mfr # W69-24004

  • Zoro # G703748435


product price:  $49.25
/ea

Key Features

Inlet
0.534 in
Flow Rate
12 GPM
Micron Rating
7 Micron
Height
7.94 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W69-24004
Zoro #
G703748435
UPC #
-
Country of Origin
China

Dimensions

Height
7.94 in

Details

Item
Fuel Filter
Inlet
0.534 in
Flow Rate
12 GPM
Micron Rating
7 Micron

Description

Features
  • Principle application: replacement element for 24003 or 24744 - Can use w/ ethanol or methanol.
  • Style - Fuel cartridge (special type) filter
  • Service - Fuel
  • Type - Full flow
  • Media - Paper
  • Height - 7.937
  • Outer diameter - 1.687
  • Inside diameter top - Closed
  • Inside diameter bottom - 0.534
  • Max flow rate - 12 gpm
  • Nominal micron rating - 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.