
Air Filter No Wix 42023
Mfr # 42023
Zoro # G808635722
product price: $23.45
/eaKey Features
Air Filter Design
Air Filter Panel
Width
6.15"
Length
12.75 in
Material
Plastic
Media
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42023
Zoro #
G808635722
UPC #
765809420236
Country of Origin
Israel
Dimensions
Width
6.15"
Length
12.75 in
Details
Air Filter Design
Air Filter Panel
Material
Plastic
Media
Synthetic
Description
Wix 42023
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.