Zoro Homepage

Corrugated Style Air, 49665

  • Mfr # 49665

  • Zoro # G7760515


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Corrugated Style Primary Air
Width
5.15"
Length
12.78 in
Material
Plastic
Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49665
Zoro #
G7760515
UPC #
765809496651
Country of Origin
Unknown

Dimensions

Width
5.15"
Length
12.78 in

Details

Air Filter Design
Corrugated Style Primary Air
Material
Plastic
Media
Cellulose

Description

Corrugated Style Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.