Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FARR TYPE/GMC/KENWORTH/MACK/WHITE TKS SI

  • Mfr # 42782

  • Zoro # G402077621


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter Panel
Width
19"
Length
19 in
Media
Cellulose
CFM
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42782
Zoro #
G402077621
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Width
19"
Length
19 in

Details

Air Filter Design
Air Filter Panel
Media
Cellulose
CFM
1000

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.