Zoro Homepage

FORD/NEW HOLLAND TRACTORS OUTER USED W/&

  • Mfr # 42533

  • Zoro # G302041609


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Inside Diameter Bottom
3.096 in
CFM
125
Inside Diameter Top
0.46 in
Outer Diameter Bottom
5.308 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42533
Zoro #
G302041609
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
3.096 in
Inside Diameter Top
0.46 in
Outer Diameter Bottom
5.308 in
Outer Diameter Top
5.875 in

Details

Air Filter Design
Air Filter
CFM
125
Media
Cellulose

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.