Zoro Homepage

Kawasaki Motorcycles-If &24950& Will N

  • Mfr # 24950

  • Zoro # G200633654


product price: $8.25
/ea

Key Features

Filter Design
Cartridge Lube Metal Canister Filter
Micron Rating
19
Fluid Type - Automotive Filters
Lube
Inside Dia.
0.535"
Type
Full Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24950
Zoro #
G200633654
UPC #
765809249509
Country of Origin
Unknown

Dimensions

Inside Dia.
0.535"
Outer Diameter
2.173 in

Details

Filter Design
Cartridge Lube Metal Canister Filter
Micron Rating
19
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Media
Cellulose

Description

Kawasaki Motorcycles-If &&24950&& Will N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.