Zoro Homepage

Lube Filter, 57901

  • Mfr # 57901

  • Zoro # G7710912


product price: $27.59
/ea

Key Features

Filter Design
Spin-On Lube Filter
Thread Size - Automotive Filters
27X2 MM
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Thickness
0.235"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57901
Zoro #
G7710912
UPC #
765809579019
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
27X2 MM
Thickness
0.235"
Gasket Outside Diameter (in)
2.765"
Outer Diameter Top
3.71 in
Gasket Inside Diameter (in)
2.465"

Details

Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Media
Cellulose

Description

Lube Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.