This item is Discontinued.

Wix Filters Massey Ferguson 1160/1180/1190 Tractors Oil Filter, 51211 51211

Massey Ferguson 1160/1180/1190 Tractors Oil Filter, 51211 (Discontinued)

  • Mfr # 51211
  • Zoro # G5847111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51211
Zoro #
G5847111
UPC #
765809512115
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
20X1.5 MM
Thickness
0.260 in
Gasket Outside Diameter (in)
3.444"
Gasket Inside Diameter (in)
3.1"
Outer Diameter Top
3.672 in

Details

Filter Design
Spin-On Lube Filter
Micron Rating
20
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Max Flow Rate
7-9 GPM
By-Pass Valve Setting-PSI
16
Media
Enhanced Cellulose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.