This item is Discontinued.

Wix Filters WIX Filters 33405 Spin-On Fuel And Water Separator Filter W69-33405

WIX Filters 33405 Spin-On Fuel And Water Separator Filter (Discontinued)

  • Mfr # W69-33405
  • Zoro # G004017346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W69-33405
Zoro #
G004017346
UPC #
765809334052
Country of Origin
China

Description

Features
  • Principle application - Various cummins, hitachi, kawasaki - Has standard drain - If self-venting drain required, use wf10064
  • Style - Spin-on fuel and water separator filter
  • Service - Fuel
  • Media - Paper
  • Height - 7.219
  • Outer diameter top - 3.698
  • Thread size - 1-14
  • Burst pressure-psi - 320
  • Maximum flow rate - 12 gpm
  • Nominal micron rating - 14
  • Attached gasket
  • Outside diameter - 2.729
  • Inside diameter - 2.415
  • Thickness - 0.255

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.