Shop WJB
See all product information
Create Account
(10x30x9 mm) 6200 Series Single Row Ball Bearing Double Sealed
- Mfr # 6200-2RS
- Zoro # G722965615
product price:Â
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
System of Measurement
Metric
Bore Diameter
10 mm
Outside Diameter
30 mm
Ball Material
Alloy Steel
Outer Ring Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6200-2RS
- Zoro #
- G722965615
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 10 mm
- Outside Diameter
- 30 mm
- Outer Ring Width
- 9 mm
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
Description
6200-2RS Single Row Deep Groove Ball Bearing, Double Sealed, 10x30x9 mm 6200-2RS is a 6200 series single row deep groove ball bearing with a 10 mm bore, 30 mm outside diameter, and 9 mm width. It uses rubber seals on both sides to retain lubricant and reduce entry of dust and debris. Designed for radial loads with limited axial load capability. Suitable for general-purpose rotating equipment operating under moderate speeds. Product Specifications: Bearing Type: Single Row Deep Groove Ball Bearing Part Number: 6200-2RS Series: 6200 Inner Diameter (ID): 10 mm Outer Diameter (OD): 30 mm Width (W): 9 mm Closure: Double Rubber Sealed Precision Rating: ABEC 1 Applications: Electric motors, pumps, fans, conveyors, general machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.