Shop WJB BEARINGS
See all product information
Create Account
1200 Series Tapered Bore Double Row Self-Aligning Ball Bearing - (35x72x17 mm)
- Mfr # 1207K
- Zoro # G223939894
product price:Â
$
16.89
/ea
Key Features
Cage Material
Chrome Steel
ABEC Rating
ABEC-1
Number of Rows
Double
Bearing Material
Chrome Steel
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1207K
- Zoro #
- G223939894
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
- Bearing Material
- Chrome Steel
- Closure
- Open
Dimensions
- Outer Ring Width
- 17 mm
- Bore Diameter
- 35 mm
- Outside Diameter
- 72 mm
Description
1207K is a 1200 series tapered bore double row self-aligning ball bearing with a 35 mm bore, 72 mm outside diameter, and 17 mm width. Built with two rows of steel balls and a spherical outer ring raceway to help tolerate shaft misalignment and deflection. The tapered bore design supports mounting with an adapter sleeve or tapered shaft arrangement, making it useful when shaft fit adjustment is needed. Commonly used in conveyors, agricultural equipment, fans, textile machinery, and light industrial drive systems. Product Specifications: Bearing Type: Tapered Bore Double Row Self-Aligning Ball Bearing Part Number: 1207K Series: 1200 Series Inner Diameter (ID): 35 mm Outer Diameter (OD): 72 mm Width (W): 17 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural equipment Fans Textile machinery Light industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.