R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.5000x0.7500x0.1562 in
- Mfr # R1212-ZZ
- Zoro # G124972792
product price:Â
$
1.49
/ea
Sold in multiples of 10 for
$14.90
Key Features
Closure
Double Shields
Number of Rows
Single
ABEC Rating
ABEC-1
Bore Diameter
1/2 in
Outside Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1212-ZZ
- Zoro #
- G124972792
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Shields
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
- Bearing Material
- Chrome Steel
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 3/4 in
Description
R1212-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.5000 inch bore, 0.7500 inch outside diameter, and 0.1562 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions in thin-section rotating assemblies. The slim 0.1562 inch width makes it useful for compact spaces where a 0.5000 inch shaft needs smooth support with limited bearing width. Double metal shields help retain grease while allowing low-drag rotation in clean or enclosed equipment. Commonly used in small pulleys, guide rollers, hobby drive systems, compact fixtures, and light-duty shaft supports. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R1212-ZZ Series: R-Inch Series Inner Diameter (ID): 0.5000 inch Outer Diameter (OD): 0.7500 inch Width (W): 0.1562 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small pulleys Guide rollers Hobby drive systems Compact fixtures Light-duty shaft supports
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.