Shop WJB BEARINGS
See all product information
Create Account
1300 Series Open Double Row Self-Aligning Ball Bearing - (30x72x19 mm)
- Mfr # 1306
- Zoro # G623940094
product price:Â
$
16.89
/ea
Key Features
Outer Ring Width
19 mm
Closure
Open
Outside Diameter
72 mm
Bearing Material
Chrome Steel
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1306
- Zoro #
- G623940094
- UPC #
- -
- Country of Origin
- China
- Closure
- Open
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Number of Rows
- Double
Dimensions
- Outer Ring Width
- 19 mm
- Outside Diameter
- 72 mm
- Bore Diameter
- 30 mm
Description
1306 is a 1300 series open double row self-aligning ball bearing with a 30 mm bore, 72 mm outside diameter, and 19 mm width. Built with a wider 1300 series profile, two rows of steel balls, and a spherical outer ring raceway to help compensate for shaft misalignment and deflection during operation. The open design allows direct lubrication access and is best suited for protected housings, gear cases, or equipment with a planned lubrication system. Commonly used in conveyors, agricultural machinery, fans, textile equipment, and industrial drive systems. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1306 Series: 1300 Series Inner Diameter (ID): 30 mm Outer Diameter (OD): 72 mm Width (W): 19 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Agricultural machinery Fans Textile equipment Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.