Shop WJB BEARINGS
See all product information
Create Account
6300 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (80x170x39 mm)
- Mfr # 6316-ZZ
- Zoro # G023939919
product price:Â
$
61.59
/ea
Key Features
Number of Rows
Single
Outside Diameter
170 mm
Cage Material
Chrome Steel
Bearing Material
Chrome Steel
Outer Ring Width
39 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6316-ZZ
- Zoro #
- G023939919
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
Dimensions
- Outside Diameter
- 170 mm
- Outer Ring Width
- 39 mm
- Bore Diameter
- 80 mm
Description
6316-ZZ is a 6300 series single row deep groove radial ball bearing with an 80 mm bore, 170 mm outside diameter, and 39 mm width. Double metal shields retain grease while supporting low-friction operation at moderate to high rotational speeds. Designed for radial loads and light axial loads in clean industrial environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6316-ZZ Series: 6300 Series Inner Diameter (ID): 80 mm Outer Diameter (OD): 170 mm Width (W): 39 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear systems Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.