Shop WJB BEARINGS
See all product information
Create Account
1300 Series Open Double Row Self-Aligning Ball Bearing - (35x80x21 mm)
- Mfr # 1307
- Zoro # G023940090
product price:Â
$
20.99
/ea
Key Features
ABEC Rating
ABEC-1
Bore Diameter
35 mm
Closure
Open
Bearing Material
Chrome Steel
Number of Rows
Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1307
- Zoro #
- G023940090
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Closure
- Open
- Bearing Material
- Chrome Steel
- Number of Rows
- Double
- Cage Material
- Chrome Steel
Dimensions
- Bore Diameter
- 35 mm
- Outside Diameter
- 80 mm
- Outer Ring Width
- 21 mm
Description
1307 is a 1300 series open double row self-aligning ball bearing with a 35 mm bore, 80 mm outside diameter, and 21 mm width. Designed with two rows of steel balls and a common spherical outer raceway to support radial loads while allowing the bearing to compensate for shaft deflection or housing misalignment. The open construction allows lubricant to reach the rolling elements directly, making it suitable for protected machinery with regular lubrication service. Commonly used in conveyors, power transmission equipment, agricultural machinery, fans, and general industrial machinery. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1307 Series: 1300 Series Inner Diameter (ID): 35 mm Outer Diameter (OD): 80 mm Width (W): 21 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Power transmission equipment Agricultural machinery Fans General industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.