Shop WJB BEARINGS
See all product information
Create Account
600 Miniature Series Open Single Row Deep Groove Radial Ball Bearing - (8x22x7 mm)
- Mfr # 608
- Zoro # G823940023
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Bore Diameter
8 mm
Number of Rows
Single
ABEC Rating
ABEC-1
Outside Diameter
22 mm
Outer Ring Width
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608
- Zoro #
- G823940023
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- Closure
- Open
Dimensions
- Bore Diameter
- 8 mm
- Outside Diameter
- 22 mm
- Outer Ring Width
- 7 mm
Description
608 is a 600 miniature series open single row deep groove radial ball bearing with an 8 mm bore, 22 mm outside diameter, and 7 mm width. Built with steel balls and deep groove raceways for smooth rotational performance in compact mechanical systems. The open design allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in skate wheels, scooters, RC cars, small motors, and hobby equipment. Product Specifications: Bearing Type: Open Single Row Deep Groove Radial Ball Bearing Part Number: 608 Series: 600 Miniature Series Inner Diameter (ID): 8 mm Outer Diameter (OD): 22 mm Width (W): 7 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Skate wheels Scooters RC cars Small motors Hobby equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.