Shop WJB BEARINGS
See all product information
Create Account
2200 Series Double Sealed, Double Row Self-Aligning Ball Bearing - (12x32x14 mm)
- Mfr # 2201-2RS
- Zoro # G323939893
product price:Â
$
15.75
/ea
Key Features
Cage Material
Chrome Steel
ABEC Rating
ABEC-1
Outer Ring Width
14 mm
Outside Diameter
32 mm
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2201-2RS
- Zoro #
- G323939893
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Closure
- Double Seals
- Number of Rows
- Double
Dimensions
- Outer Ring Width
- 14 mm
- Outside Diameter
- 32 mm
- Bore Diameter
- 12 mm
Description
2201-2RS is a 2200 series double sealed, double row self-aligning ball bearing with a 12 mm bore, 32 mm outside diameter, and 14 mm width. Designed with two rows of steel balls and a self-aligning outer raceway to support smooth rotation when minor shaft misalignment is present. Double rubber seals help keep grease inside the bearing and make it suitable for enclosed machinery where added sealing is preferred. Commonly used in electric motors, textile equipment, fans, conveyors, and light industrial drives. Product Specifications: Bearing Type: Double Row Self-Aligning Ball Bearing Part Number: 2201-2RS Series: 2200 Series Inner Diameter (ID): 12 mm Outer Diameter (OD): 32 mm Width (W): 14 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Textile equipment Fans Conveyors Light industrial drives
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.