R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 0.3750x0.8750x0.2812 in
- Mfr # R6-2RS
- Zoro # G624972803
product price:Â
$
1.29
/ea
Sold in multiples of 10 for
$12.90
Key Features
Closure
Double Seals
Bearing Material
Chrome Steel
Number of Rows
Single
Bore Diameter
3/8 in
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6-2RS
- Zoro #
- G624972803
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 7/8 in
Description
R6-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 0.3750 inch bore, 0.8750 inch outside diameter, and 0.2812 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The wider sealed profile provides stable support for 0.3750 inch shafts in compact equipment where grease retention and protection are important. Double rubber seals help retain grease inside the bearing and provide added protection for the rolling elements in dusty or moisture-prone operating areas. Commonly used in small motors, RC vehicles, utility wheels, robotics, and light-duty drive systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R6-2RS Series: R-Inch Series Inner Diameter (ID): 0.3750 inch Outer Diameter (OD): 0.8750 inch Width (W): 0.2812 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small motors RC vehicles Utility wheels Robotics Light-duty drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.