Shop WJB BEARINGS
See all product information
Create Account
2200 Series Double Sealed, Double Row Self-Aligning Ball Bearing - (15x35x14 mm)
- Mfr # 2202-2RS
- Zoro # G423939960
product price:Â
$
18.75
/ea
Key Features
Outside Diameter
35 mm
Bearing Material
Chrome Steel
Number of Rows
Double
Cage Material
Chrome Steel
Outer Ring Width
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2202-2RS
- Zoro #
- G423939960
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Number of Rows
- Double
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Seals
Dimensions
- Outside Diameter
- 35 mm
- Outer Ring Width
- 14 mm
- Bore Diameter
- 15 mm
Description
2202-2RS is a 2200 series double sealed, double row self-aligning ball bearing with a 15 mm bore, 35 mm outside diameter, and 14 mm width. Manufactured with two rows of steel balls and a spherical outer raceway to support radial loads while compensating for minor shaft deflection or housing misalignment. Double rubber seals help retain grease inside the bearing and support reliable operation in enclosed equipment with regular use. Commonly used in electric motors, conveyors, fans, pumps, and light industrial machinery. Product Specifications: Bearing Type: Double Row Self-Aligning Ball Bearing Part Number: 2202-2RS Series: 2200 Series Inner Diameter (ID): 15 mm Outer Diameter (OD): 35 mm Width (W): 14 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Electric motors Conveyors Fans Pumps Light industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.