Shop WJB BEARINGS
See all product information
Create Account
5300 Series Open Double Row Angular Contact Ball Bearing - (45x100x39.70 mm)
- Mfr # 5309
- Zoro # G823940078
product price:Â
$
41.99
/ea
Key Features
Outside Dia.
100 mm
Bearing Material
Chrome Steel
Bore Dia.
45 mm
Cage Material
Chrome Steel
Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5309
- Zoro #
- G823940078
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Type
- Open
- ABEC Tolerance
- ABEC-1
Dimensions
- Outside Dia.
- 100 mm
- Bore Dia.
- 45 mm
- Width
- 39.7 mm
Description
5309 is a 5300 series open double row angular contact ball bearing with a 45 mm bore, 100 mm outside diameter, and 39.70 mm width. Designed with a heavier 5300 series profile, two rows of steel balls, and angular contact raceways to handle combined radial and axial loads in medium-duty rotating assemblies. The open construction allows direct lubrication access and is best suited for protected housings, gear cases, or equipment with a planned lubrication system. Commonly used in gearboxes, pumps, machine tools, drive shafts, and industrial machinery. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5309 Series: 5300 Series Inner Diameter (ID): 45 mm Outer Diameter (OD): 100 mm Width (W): 39.70 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Pumps Machine tools Drive shafts Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.