Shop WJB BEARINGS
See all product information
Create Account
5200 Series Open Double Row Angular Contact Ball Bearing - (12x32x15.90 mm)
- Mfr # 5201
- Zoro # G923940060
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
ABEC Tolerance
ABEC-1
Type
Open
Cage Material
Chrome Steel
Outside Dia.
32 mm
Bore Dia.
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5201
- Zoro #
- G923940060
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Type
- Open
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
Dimensions
- Outside Dia.
- 32 mm
- Bore Dia.
- 12 mm
- Width
- 15.9 mm
Description
5201 is a 5200 series open double row angular contact ball bearing with a 12 mm bore, 32 mm outside diameter, and 15.90 mm width. Manufactured with two rows of steel balls and angular contact raceways to handle radial loads together with axial loads from both directions. The open design allows direct lubrication access and lower running resistance, making it suitable for protected housings or equipment with its own lubrication system. Commonly used in machine tools, gearboxes, pumps, electric motors, and precision drive assemblies. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5201 Series: 5200 Series Inner Diameter (ID): 12 mm Outer Diameter (OD): 32 mm Width (W): 15.90 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Machine tools Gearboxes Pumps Electric motors Precision drive assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.