Shop WJB BEARINGS
See all product information
Create Account
5300 Series Double Shielded, Double Row Angular Contact Ball Bearing - (55x120x49.20 mm)
- Mfr # 5311-ZZ
- Zoro # G423939823
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
120 mm
ABEC Tolerance
ABEC-1
Bearing Material
Chrome Steel
Type
Double Shields
Width
49.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5311-ZZ
- Zoro #
- G423939823
- UPC #
- -
- Country of Origin
- China
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
- Type
- Double Shields
- Cage Material
- Chrome Steel
Dimensions
- Outside Dia.
- 120 mm
- Width
- 49.2 mm
- Bore Dia.
- 55 mm
Description
5311-ZZ is a 5300 series double shielded, double row angular contact ball bearing with a 55 mm bore, 120 mm outside diameter, and 49.20 mm width. Manufactured with two rows of steel balls and angular contact raceways for stable performance under combined radial and axial loading. Double metal shields help retain lubricant with minimal contact drag, making this bearing useful for equipment that requires smooth rotation and moderate to high-speed operation. Commonly used in electric motors, fans, conveyors, gearboxes, and industrial drive systems. Product Specifications: Bearing Type: Double Row Angular Contact Ball Bearing Part Number: 5311-ZZ Series: 5300 Series Inner Diameter (ID): 55 mm Outer Diameter (OD): 120 mm Width (W): 49.20 mm Closure Type: Double Metal Shielded Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Conveyors Gearboxes Industrial drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.