Shop WJB BEARINGS
See all product information
Create Account
5200 Series Open Double Row Angular Contact Ball Bearing - (15x35x15.90 mm)
- Mfr # 5202
- Zoro # G423940096
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Cage Material
Chrome Steel
Bore Dia.
15 mm
Outside Dia.
35 mm
Width
15.9 mm
ABEC Tolerance
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5202
- Zoro #
- G423940096
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Type
- Open
- Bearing Material
- Chrome Steel
Dimensions
- Bore Dia.
- 15 mm
- Outside Dia.
- 35 mm
- Width
- 15.9 mm
Description
5202 is a 5200 series open double row angular contact ball bearing with a 15 mm bore, 35 mm outside diameter, and 15.90 mm width. Built with two rows of steel balls and angular contact raceways to support radial loads together with axial loads from both directions. The open design allows direct lubrication access and lower running resistance, making it suitable for protected housings or equipment with an external lubrication system. Commonly used in machine tools, gearboxes, pumps, spindle assemblies, and precision drive systems. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5202 Series: 5200 Series Inner Diameter (ID): 15 mm Outer Diameter (OD): 35 mm Width (W): 15.90 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Machine tools Gearboxes Pumps Spindle assemblies Precision drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.