Shop WJB BEARINGS
See all product information
Create Account
5200 Series Open Double Row Angular Contact Ball Bearing - (85x150x49.20 mm)
- Mfr # 5217
- Zoro # G823939904
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Chrome Steel
Bore Dia.
85 mm
Type
Open
Outside Dia.
150 mm
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5217
- Zoro #
- G823939904
- UPC #
- -
- Country of Origin
- China
- Cage Material
- Chrome Steel
- Type
- Open
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
Dimensions
- Bore Dia.
- 85 mm
- Outside Dia.
- 150 mm
- Width
- 49.2 mm
Description
5217 is a 5200 series open double row angular contact ball bearing with an 85 mm bore, 150 mm outside diameter, and 49.20 mm width. Built with two rows of steel balls and angular contact raceways to carry radial loads together with axial loads from both directions. The open construction allows lubrication to be applied directly, making it suitable for protected machinery where service lubrication is part of regular maintenance. Commonly used in gearboxes, mills, crushers, pumps, and heavy-duty drive assemblies. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5217 Series: 5200 Series Inner Diameter (ID): 85 mm Outer Diameter (OD): 150 mm Width (W): 49.20 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Mills Crushers Pumps Heavy-duty drive assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.